NTN - Needle Roller Bearing - BK3020
Inner diameter | 30 mm |
---|---|
Outer diameter | 37 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 37x37x20 mm |
---|---|
Logistic Weight | 51 g |
Inner diameter | 30 mm |
Outer diameter | 37 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 39500 N |
Basic dynamic load, radial - Cr | 22300 N |
Usually arrives within 14 working days