INA BK3520-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK3520-A
Rubix:103A3296
Manufacturer :0002453720000
EAN:4012802425017

Product details : INA BK3520-A DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x42x42 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Sealing | open |
| Material | steel |
| Reference speed | 5300 rpm |
| Basic dynamic load, radial - Cr | 23800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
- Delivery usually within ( 7 ) days
