INA BK2518-RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK2518-RS-L271
Rubix:103A4993
Manufacturer :0007076000968
EAN:4012802368437

Product details : INA BK2518-RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearings with closed end BK..-RS, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x32x32 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 18 mm |
| Sealing | open |
| Basic dynamic load, radial - Cr | 15600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.95 excl. VAT
/ Each
£ 21.54 incl. VAT
- Delivery usually within ( 7 ) days
