References
NTN:NKS60
Rubix:205A6157
EAN:4547359125535

Product details : NTN NKS60 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, single-side rib, single-side plate, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x28 mm |
|---|---|
| Logistic Weight | 438 g |
| Inner diameter | 60 mm |
| Outer diameter | 80 mm |
| Width | 28 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 44500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.92 excl. VAT
/ Each
£ 31.10 incl. VAT
- Delivery usually within ( 3 ) days
