Radial roller bearing
Inner diameter | 48 mm |
---|---|
Outer diameter | 62 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x62x62 mm |
---|---|
Logistic Weight | 257 g |
Inner diameter | 48 mm |
Outer diameter | 62 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | RNA69..-ZW-XL |
Cage | Other |
Reference speed | 5100 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 74000 N |
Sealing | Open |
Usually arrives within 14 working days