INA HK1014-2RS-FPM-B-L271 NEEDLE ROLLER BEARING

Drawn cup needle roller bearing open end

See technical information
References
INA:HK1014-2RS-FPM-B-L271
Rubix:210A2714
Manufacturer :0000532950968
EAN:4047643173995
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter14 mm
Width14 mm
See all Specifications

Product details : INA HK1014-2RS-FPM-B-L271 NEEDLE ROLLER BEARING


Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618

Strengths

Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297

Applications

Bearing with reduced radial volume.

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x14x14 mm
Logistic Weight5 g
Inner diameter10 mm
Outer diameter14 mm
Width14 mm
Serieshk..-2rs-b
Cagesteel
Sealingtwo rubber seals
Basic static load, radial - C0r5100 N
Basic dynamic load, radial - Cr4400 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
  • In stock: Next day delivery