References
SKF:K 16X22X12
Rubix:218A4745
Manufacturer :10147
EAN:7316577124166

Product details : SKF NEEDLE BEARING CAGE K16X22X12
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x22x22 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 16 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 22000 rpm |
| Basic static load, radial - C0r | 12.5 N |
| Basic dynamic load, radial - Cr | 11 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
- Usually arrives within 14 working days
