References
SKF:K 17X21X17
Rubix:266A5574
Manufacturer :10158
EAN:7316571167039



Product details : SKF K 17X21X17 SKF K17X21X17 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x21x21 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 17 mm |
| Outer diameter | 21 mm |
| Width | 17 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 22000 rpm |
| Basic static load, radial - C0r | 18.3 N |
| Basic dynamic load, radial - Cr | 11.7 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.29 excl. VAT
/ Each
£ 14.75 incl. VAT
- Usually arrives within 14 working days
