INA HK1412AS1 NEEDLE ROLLER BEARING
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1412-AS1-B
Rubix:217A3075
Manufacturer :0000604960000
EAN:4012802429398

Product details : INA HK1412AS1 NEEDLE ROLLER BEARING
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x20x20 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 14 mm |
| Outer diameter | 20 mm |
| Width | 12 mm |
| Series | hk..-as1-b |
| Sealing | open |
| Basic static load, radial - C0r | 8500 N |
| Basic dynamic load, radial - Cr | 7100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- In stock: Next day delivery
