INA HK1516-2RS-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1516-2RS-L271
Rubix:238A4198
Manufacturer :0007002070968
EAN:4047643187114

Product details : INA HK1516-2RS-L271 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297
DIN 618-1/ISO 3297
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x21x21 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 15 mm |
| Outer diameter | 21 mm |
| Width | 16 mm |
| Series | hk..-2rs |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 9800 N |
| Basic dynamic load, radial - Cr | 7800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.15 excl. VAT
/ Each
£ 6.18 incl. VAT
- In stock: Next day delivery
