NTN - Needle Roller Bearing - K20X24X10S
Inner diameter | 20 mm |
---|---|
Outer diameter | 24 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 24x24x10 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 20 mm |
Outer diameter | 24 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | k |
Cage | steel |
Standard | iso 15 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 8300 N |
Usually arrives within 14 working days