NTN - Needle Roller Bearing - K120X127X24
Inner diameter | 120 mm |
---|---|
Outer diameter | 127 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 127x127x24 mm |
---|---|
Logistic Weight | 224 g |
Inner diameter | 120 mm |
Outer diameter | 127 mm |
Width | 24 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 165000 N |
Basic dynamic load, radial - Cr | 57500 N |
Usually arrives within 14 working days