INA NEEDLE ROLLR BEARING HK3516-2RS
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK3516-2RS-L271
Rubix:105A7340
Manufacturer :0007909310968
EAN:4047643186469

Product details : INA NEEDLE ROLLR BEARING HK3516-2RS
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297
DIN 618-1/ISO 3297
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 16 mm |
| Series | hk..-2rs |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 21300 N |
| Basic dynamic load, radial - Cr | 13100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- Delivery usually within ( 7 ) days
