References
INA:HK1522-ZW
Rubix:105A5830
Manufacturer :0001810210000
EAN:4012802437089

Product details : INA NEEDLE ROLLR BEARING HK1522-ZW
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x21x21 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 15 mm |
| Outer diameter | 21 mm |
| Width | 22 mm |
| Series | hk..-zw |
| Cage | steel |
| Reference speed | 11200 rpm |
| Basic static load, radial - C0r | 19500 N |
| Basic dynamic load, radial - Cr | 13400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ Each
£ 15.24 incl. VAT
- In stock: Next day delivery
