Needle roller bearing
Inner diameter | 43 mm |
---|---|
Outer diameter | 58 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x58x58 mm |
---|---|
Logistic Weight | 139 g |
Inner diameter | 43 mm |
Outer diameter | 58 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | NKS..-XL |
Material | Steel |
Cage | Steel |
Reference speed | 6200 rpm |
Limit speed | 10200 rpm |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 44000 N |
Sealing | Open |
Usually arrives within 14 working days