References
NTN:NA69/32R
Rubix:205A5355
EAN:4547359113983

Product details : NTN NA69/32R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole, double-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x36 mm |
|---|---|
| Logistic Weight | 302 g |
| Inner diameter | 32 mm |
| Outer diameter | 52 mm |
| Width | 36 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 2 |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 47500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.27 excl. VAT
/ Each
£ 35.12 incl. VAT
- Delivery usually within ( 3 ) days
