References
SKF:RNA 4903.2RS
Rubix:266A6323
Manufacturer :21295
EAN:7316577015020

Product details : SKF RNA 4903.2RS NEEDLE ROLLER BEARING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x30x30 mm |
|---|---|
| Logistic Weight | 23 g |
| Inner diameter | 22 mm |
| Outer diameter | 30 mm |
| Width | 13 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 12.9 N |
| Basic dynamic load, radial - Cr | 9.52 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 34.19 excl. VAT
/ Each
£ 41.03 incl. VAT
- Delivery usually within ( 3 ) days
