References
INA:HK1814-RS-L271
Rubix:45032466
Manufacturer :0007010170968
EAN:4047643187015

Product details : INA NEEDLE ROLLR BEARING HK1814RS
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290
DIN 618-1/ISO 3290
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x24x24 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 18 mm |
| Outer diameter | 24 mm |
| Width | 14 mm |
| Series | hk..-rs |
| Basic static load, radial - C0r | 10900 N |
| Basic dynamic load, radial - Cr | 8100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Usually arrives within 14 working days
