SKF Needle roller thrust bearing AXK
Inner diameter | 110 mm |
---|---|
Outer diameter | 145 mm |
Width | 4 mm |
Logistics dimensions (L x W x H) | 4x145x145 mm |
---|---|
Logistic Weight | 108 g |
Inner diameter | 110 mm |
Outer diameter | 145 mm |
Width | 4 mm |
Bearing Clearance | cn |
Material | bearing steel |
Cage | steel |
Reference speed | 1300 rpm |
Limit speed | 2600 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 620 N |
Basic dynamic load, radial - Cr | 81.5 N |
Sealing | open |
Usually arrives within 14 working days