NTN 1R100X115X32 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R100X115X32
See technical informationSee documentsReferences
NTN:1R100X115X32
Rubix:204A4303
EAN:4547359249989

Documents
Product details : NTN 1R100X115X32 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R100X115X32
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x32 mm |
|---|---|
| Logistic Weight | 672 g |
| Inner diameter | 100 mm |
| Outer diameter | 115 mm |
| Width | 32 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 39.96 excl. VAT
/ Each
£ 47.95 incl. VAT
- Delivery usually within ( 3 ) days
