References
INA:RNA4910-2RSR-XL-QZ7
Rubix:274A8332
Manufacturer :0507748830109
EAN:4012802945218

Product details : INA RNA4910-2RSR-XL-QZ7 RADIAL ROLLER BEARING
Needle roller bearings RNA49..-2RSR, dimension series 49, lip seals on both sides
Technical specifications
Attributes
| Inner diameter | 58 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 22 mm |
| Series | rna..-2rsr-xl-qz7 |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 45000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,014.50 excl. VAT
/ 50 pieces
£ 2,417.40 incl. VAT
- Usually arrives within 14 working days
