INA HK2212-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2212-B
Rubix:238A1431
Manufacturer :0000593400000
EAN:4012802429381

Product details : INA HK2212-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x28x28 mm |
|---|---|
| Logistic Weight | 15 g |
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 12 mm |
| Series | hk..-b |
| Cage | steel |
| Reference speed | 8300 rpm |
| Basic static load, radial - C0r | 13400 N |
| Basic dynamic load, radial - Cr | 9100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- Delivery usually within ( 7 ) days
