Needle roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x85x85 mm |
---|---|
Logistic Weight | 808 g |
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | NA69..-ZW-XL |
Reference speed | 3750 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 191000 N |
Basic dynamic load, radial - Cr | 106000 N |
Sealing | Open |
Usually arrives within 14 working days