Needle roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x90x90 mm |
---|---|
Logistic Weight | 852 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | NA69..-ZW-XL |
Reference speed | 3550 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 198000 N |
Basic dynamic load, radial - Cr | 108000 N |
Sealing | Open |
Usually arrives within 14 working days