INA HN2520 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HN2520
Rubix:238A3748
Manufacturer :0000368890000
EAN:4054364525613

Product details : INA HN2520 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Needle roller bearings with drawn bearing cup and open ends HN, full complement needle roller set, to DIN 618-1/ISO 3245
Drawn cup needle roller bearings with open ends HN, full complement needle roller set
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 20 mm |
| Series | hn |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 59000 N |
| Basic dynamic load, radial - Cr | 28000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 50.30 excl. VAT
/ 5 pieces
£ 60.36 incl. VAT
- Delivery usually within ( 7 ) days
