INA HK2520-2RS-AS1-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2520-2RS-AS1-L271
Rubix:274A9688
Manufacturer :0007211820968
EAN:4047643186728

Product details : INA HK2520-2RS-AS1-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK..-2RS-AS1, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x32x32 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 20 mm |
| Series | hk..-2rs-as1 |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 15600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- In stock: Next day delivery
