NTN Needle roller bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 14 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 14x14x16 mm |
---|---|
Logistic Weight | 15 g |
Inner diameter | 10 mm |
Outer diameter | 14 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days