INA NKI32/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI32/20-XL
Rubix:235A4639
Manufacturer :0507622060000
EAN:4012802701227

Product details : INA NKI32/20-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x47x47 mm |
|---|---|
| Logistic Weight | 117 g |
| Inner diameter | 32 mm |
| Outer diameter | 47 mm |
| Width | 20 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 7000 rpm |
| Basic static load, radial - C0r | 43500 N |
| Basic dynamic load, radial - Cr | 28000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.37 excl. VAT
/ Each
£ 31.64 incl. VAT
- In stock: Next day delivery
