INA K18X22X10-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K18X22X10-A/0-7
Rubix:104A1734
Manufacturer :0005726756063
EAN:4012802721676

Product details : INA K18X22X10-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x22x22 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 18 mm |
| Outer diameter | 22 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Reference speed | 13600 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 8400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 114.60 excl. VAT
/ 10 pieces
£ 137.52 incl. VAT
- Delivery usually within ( 7 ) days
