Needle roller cage assembly
Inner diameter | 30 mm |
---|---|
Outer diameter | 35 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x35x35 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 30 mm |
Outer diameter | 35 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Limit speed | 15100 rpm |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 24000 N |
Usually arrives within 14 working days