NTN K81206T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K81206T2
See technical informationSee documentsReferences
NTN:K81206T2
Rubix:205A4497
EAN:4547359095180



Documents
Product details : NTN K81206T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x7,5 mm |
|---|---|
| Logistic Weight | 39 g |
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 7.5 mm |
| Series | 81200 |
| Cage | polyamide |
| Basic static load, radial - C0r | 129000 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ Each
£ 15.07 incl. VAT
- Usually arrives within 14 working days
