Needle roller cage assembly
Inner diameter | 35 mm |
---|---|
Outer diameter | 45 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x45x45 mm |
---|---|
Logistic Weight | 56 g |
Inner diameter | 35 mm |
Outer diameter | 45 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | k |
Cage | steel |
Reference speed | 6800 rpm |
Limit speed | 12300 rpm |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 37000 N |
Usually arrives within 14 working days