INA K165X173X26-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K165X173X26-A/0-7
Rubix:238A4017
Manufacturer :0006254506063
EAN:4012802045482

Product details : INA K165X173X26-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x173x173 mm |
|---|---|
| Logistic Weight | 320 g |
| Inner diameter | 165 mm |
| Outer diameter | 173 mm |
| Width | 26 mm |
| Series | k |
| Reference speed | 2030 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 81000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 249.81 excl. VAT
/ Each
£ 299.77 incl. VAT
- Delivery usually within ( 7 ) days
