NTN - Needle Roller Bearing - HK4020
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 47x47x20 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 40 mm |
Outer diameter | 47 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Sealing | open |
Standard | iso 15 |
Basic static load, radial - C0r | 52.5 N |
Basic dynamic load, radial - Cr | 25.9 N |
Usually arrives within 14 working days