Drawn cup needle roller bearing open end
Inner diameter | 60 mm |
---|---|
Outer diameter | 68 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x68x68 mm |
---|---|
Logistic Weight | 82 g |
Inner diameter | 60 mm |
Outer diameter | 68 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | HK |
Reference speed | 3400 rpm |
Limit speed | 4450 rpm |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 33500 N |
Sealing | Open |
In stock: Next day delivery