References
INA:NKI25/30
Rubix:100A7696
Manufacturer :0001975800000

Product details : INA NEEDLE ROLLR BEARING NKI25/30
Needle roller bearing with edges and inner ring. Operating temperature: -20°C to +120°C.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 38 mm |
| Width | 30 mm |
| Series | nki |
| Cage | steel |
| Reference speed | 8200 rpm |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 37000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 82.01 excl. VAT
/ Each
£ 98.41 incl. VAT
- In stock: Next day delivery
