References
SKF:RNA 6906
Rubix:266A6326
Manufacturer :21347
EAN:7316577015228

Product details : SKF RNA 6906 NEEDLE ROLLER BEARING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x47x47 mm |
|---|---|
| Logistic Weight | 124,8 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 11000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 75 N |
| Basic dynamic load, radial - Cr | 42.9 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 57.39 excl. VAT
/ Each
£ 68.87 incl. VAT
- Usually arrives within 14 working days
