INA HN1212 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HN1212
Rubix:200A3098
Manufacturer :0000368030000
EAN:4012802471175

Product details : INA HN1212 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Needle roller bearings with drawn bearing cup and open ends HN, full complement needle roller set, to DIN 618-1/ISO 3245
Drawn cup needle roller bearings with open ends HN, full complement needle roller set
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 18 mm |
| Width | 12 mm |
| Series | hn |
| Reference speed | 10800 rpm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 10200 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- Usually arrives within 14 working days
