Needle roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 55 mm |
Width | 30 mm |
Logistic Weight | 137 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 55 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK..-F-XL |
Cage | Other |
Limit speed | 10200 rpm |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 46500 N |
Sealing | Open |
In stock: Next day delivery