References
Superseded Ref:NA4844
INA:NA4844-XL
Rubix:238A1659
Manufacturer :0507685650000
EAN:4047643115575

Product details : INA NA4844-XL NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x270x270 mm |
|---|---|
| Logistic Weight | 6288 g |
| Inner diameter | 220 mm |
| Outer diameter | 270 mm |
| Width | 50 mm |
| Series | na48..-xl |
| Reference speed | 1130 rpm |
| Basic static load, radial - C0r | 790000 N |
| Basic dynamic load, radial - Cr | 275000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,398.73 excl. VAT
/ Each
£ 1,678.48 incl. VAT
- Delivery usually within ( 7 ) days
