References
INA:NA4826-XL
Rubix:238A1566
Manufacturer :0507684840000
EAN:4047643115582

Product details : INA NA4826-XL NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x165x165 mm |
|---|---|
| Logistic Weight | 1781 g |
| Inner diameter | 130 mm |
| Outer diameter | 165 mm |
| Width | 35 mm |
| Series | na48..-xl |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 134000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 281.07 excl. VAT
/ Each
£ 337.28 incl. VAT
- Delivery usually within ( 7 ) days
