References
SKF:RNA 4916
Rubix:100A4562
Manufacturer :21330
EAN:7316577115751

Product details : SKF NEEDLE ROLLER BEARING RNA 4916
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x110x110 mm |
|---|---|
| Logistic Weight | 516 g |
| Inner diameter | 90 mm |
| Outer diameter | 110 mm |
| Width | 30 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 4500 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 183 N |
| Basic dynamic load, radial - Cr | 88 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 137.19 excl. VAT
/ Each
£ 164.63 incl. VAT
- Usually arrives within 14 working days
