Drawn cup needle roller bearing open end
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Width | 10 mm |
Logistic Weight | 2,77 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 12 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | hk..-2rs |
Sealing | two rubber seals |
Limit speed | 17700 rpm |
Basic static load, radial - C0r | 1930 N |
Basic dynamic load, radial - Cr | 2180 N |
Usually arrives within 14 working days