References
INA:K90X97X20-A/0-7
Rubix:104A2415
Manufacturer :0007185136063
EAN:4012802606188

Product details : INA NEEDLE BEARING CAGE K90X97X20-A
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x97x97 mm |
|---|---|
| Logistic Weight | 109 g |
| Inner diameter | 90 mm |
| Outer diameter | 97 mm |
| Width | 20 mm |
| Series | k |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 113000 N |
| Basic dynamic load, radial - Cr | 45000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 98.05 excl. VAT
/ Each
£ 117.66 incl. VAT
- Delivery usually within ( 7 ) days
