Drawn cup needle roller bearing open end
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 10 mm |
Logistic Weight | 11,7 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Sealing | open |
Limit speed | 12700 rpm |
Basic static load, radial - C0r | 8200 N |
Basic dynamic load, radial - Cr | 6400 N |
Usually arrives within 14 working days