INA K15X19X17-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K15X19X17-A/0-7
Rubix:238A4961
Manufacturer :0000943406063
EAN:4047643174787

Product details : INA K15X19X17-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x19x19 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 15 mm |
| Outer diameter | 19 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Reference speed | 16200 rpm |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 11300 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- Delivery usually within ( 7 ) days
