INA HK4018RS DRAWN CUP TYPE NEEDLE ROLLER BEARING
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK4018-RS-A-L271
Rubix:80378137
Manufacturer :0006831160968
EAN:4012802591392

Product details : INA HK4018RS DRAWN CUP TYPE NEEDLE ROLLER BEARING
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290
DIN 618-1/ISO 3290
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 18 mm |
| Series | hk..-rs-a |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 20000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.01 excl. VAT
/ Each
£ 33.61 incl. VAT
- Delivery usually within ( 7 ) days
