Radial roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x42x42 mm |
---|---|
Logistic Weight | 90 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | na49..-xl |
Cage | other |
Reference speed | 7900 rpm |
Limit speed | 14400 rpm |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 26500 N |
Sealing | open |
In stock: Next day delivery