References
SKF:AXK 2542
Rubix:106A3659
Manufacturer :800
EAN:7316570364804

Product details : SKF NEEDLE THRUST BEARING AXK2542
SKF axial needle roller bearings, i.e. Their main component of the axial needle roller and cage consist of a dimensionally stable cage in which a large number of needle rollers are securely guided and held. Axial needle roller bearings result in very rigid bearings with small to very small axial space requirements. Particularly space-saving bearings that do not require more space than conventional thrust washers result when the end faces of the adjacent machine parts can be used as raceways for the axial needle roller and cage assembly.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x42x42 mm |
|---|---|
| Logistic Weight | 7 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 2 mm |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 3800 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 60 N |
| Basic dynamic load, radial - Cr | 13.4 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- In stock: Next day delivery
