NTN RNA2201LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - RNA2201LL/3AS
See technical informationSee documentsReferences
NTN:RNA2201LL/3AS
Rubix:206A6482
EAN:4547359009743

Documents
Product details : NTN RNA2201LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, without inner ring, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x13,8 mm |
|---|---|
| Logistic Weight | 62 g |
| Inner diameter | 16 mm |
| Outer diameter | 32 mm |
| Width | 13.8 mm |
| Series | na2200 |
| Material | steel |
| Cage | steel |
| Number of rows | 2 |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 8100 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- Delivery usually within ( 3 ) days
